Overview
Mfr description
04589669 04589669 1-3/4" PLAIN SAE FLAT
- SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.
Specifications
- MaterialAlloy Steel
- Finish CoatingPlain
- Thickness0.1960 in
- TypeSAE
- Screw Size1-3/4
- Outside Diameter Range3.3130 in~3.4370 in
- Outside Diameter3-3/8 in
- Material GradeGrade 8
- Inside Diameter Range1.8130 in~1.9370 in
- Inside Diameter1-7/8 in
- Maximum Thickness5/32 in
- Fastener StandardASTM F436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data