Motion
04589677
1-3/4" Screw, Grade 8 Alloy Steel SAE Flat Washer 1-7/8" ID x 3-3/8" OD, 0.196" Thick, Zinc-Plated Finish
MI ITEM #11725848
MFR #04589677
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Screw, Grade 8 Alloy Steel SAE Flat Washer 1-7/8" ID x 3-3/8" OD, 0.196" Thick, Zinc-Plated Finish
MI ITEM #11725848
MFR #04589677

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.55/each

Specifications

Dimensions

  • Inside Diameter
    1-7/8 in
  • Inside Diameter Range
    1.8130 in~1.9370 in
  • Maximum Thickness
    5/32 in
  • Outside Diameter
    3-3/8 in
  • Outside Diameter Range
    3.3130 in~3.4370 in
  • Screw Size
    1-3/4
  • Thickness
    0.1960 in

Details

  • Fastener Standard
    ASTM F436
  • Finish Coating
    Zinc-Plated
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Type
    SAE

Overview

Mfr description
04589677 04589677 1-3/4" ZINC SAE FLAT W
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought