Motion
04647467
7/8-9 UNC Hex Socket 82° Flat Cap Screw;Alloy Steel, Black Oxide, Partially Threaded, 8" Overall Length
MI ITEM #11726005
MFR #04647467
List Price$83.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC Hex Socket 82° Flat Cap Screw;Alloy Steel, Black Oxide, Partially Threaded, 8" Overall Length
MI ITEM #11726005
MFR #04647467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.33/each for your price

Overview

Mfr description
04647467 04647467 7/8-9 X 8 NON-STD ALLO
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F835
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Partially Threaded
  • Head Style
    82 Degree Flat
  • Hex Key Size
    1/16in
  • Length
  • Length Measurement Type
    Overall Length
  • Material
    Alloy Steel
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text