Motion
04735643
#4-48 UNF Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded, 1/4" Length Under Head
MI ITEM #11726108
MFR #04735643
List Price$0.15/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48 UNF Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded, 1/4" Length Under Head
MI ITEM #11726108
MFR #04735643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/ca for your price

Overview

Mfr description
04735643 04735643 4-48 X 1/4 NON-STD SS
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    #4-48 in
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F837
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    5/32in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8, Austenitic Grade A2
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought