Motion
04735858
#12-24 UNC Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Partially Threaded, 1-1/2" Length Under Head
MI ITEM #11726126
MFR #04735858
List Price$0.48/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12-24 UNC Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Partially Threaded, 1-1/2" Length Under Head
MI ITEM #11726126
MFR #04735858

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/ca for your price

Overview

Mfr description
04735858 04735858 12/24 X 1-1/2 NON-STD
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F837
  • Finish Coating
    Uncoated
  • Full Or Partial Threading
    Partially Threaded
  • Head Style
    Socket Cap
  • Hex Key Size
    1/4in
  • Length
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Thread Size
    #12-24 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought