Motion
04736062
3/8-24 UNF Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded, 7/8" Length Under Head
Mi Item #11726142
MFR #04736062
Price$1.80/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded, 7/8" Length Under Head
Mi Item #11726142
MFR #04736062

Mfr description
04736062 04736062 3/8-24 X 7/8 NON-STD S
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/ca

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Length  
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/8-24 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F837
  • Finish Coating
    Uncoated
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)