Motion
04873402
5/16-18 UNC, 2-1/2" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
Mi Item #11726512
MFR #04873402
Price$0.78/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 2-1/2" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
Mi Item #11726512
MFR #04873402

Mfr description
04873402 04873402 5/16-18 X 2-1/2 SQ HEA
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.78/ca

Specifications

Dimensions

  • Length
    2-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    5/16-18 in

Details

  • Drive Type
    Square
  • Material
    Alloy Steel
  • Material Grade
    Grade 2
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)