Motion
04873485
3/8-16 UNC, 5" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
Mi Item #11726520
MFR #04873485
Price$3.18/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 5" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
Mi Item #11726520
MFR #04873485

Mfr description
04873485 04873485 3/8-16 X 5 SQ HEAD SET
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.18/ca

Specifications

Dimensions

  • Length
    5 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/8-16 in

Details

  • Drive Type
    Square
  • Material
    Alloy Steel
  • Material Grade
    Grade 2
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)