Motion
04873907
1-8 UNC, 2" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
Mi Item #11726561
MFR #04873907
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 2" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
Mi Item #11726561
MFR #04873907

Mfr description
04873907 04873907 1-8 X 2 SQ HEAD SET AL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1-8 in

Details

  • Drive Type
    Square
  • Material
    Alloy Steel
  • Material Grade
    Grade 2
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)