Motion
04895843
5/8-11 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1-1/4" Length Under Head
MI ITEM #11726664
MFR #04895843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1-1/4" Length Under Head
MI ITEM #11726664
MFR #04895843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Key Size
    3/32in
  • Length  
    1-1/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    5/8-11 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM A574; IFI 124
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Thread Standard
    UNC

Overview

Mfr description
04895843 04895843 5/8-11X1.25 W/NYL PTCH
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought