Motion
04926317
M12x1.75 Metric Coarse Hex Socket 90° Flat Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Fully Threaded
MI ITEM #11726783
MFR #04926317
List Price$157.98/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse Hex Socket 90° Flat Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Fully Threaded
MI ITEM #11726783
MFR #04926317

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$157.98/ca for your price

Overview

Mfr description
04926317 04926317 12MX.45X1.75 MET DIN79
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    90 Degree Flat
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Thread Size
    M12x1.75 mm
  • Fastener Standard
    DIN 7991
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    3/16in
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 12.9
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought