Motion
04927380
M12x1.75 Metric Coarse Hex Socket 90° Flat Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Partially Threaded
MI ITEM #11726786
MFR #04927380
Price$290.05/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse Hex Socket 90° Flat Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Partially Threaded
MI ITEM #11726786
MFR #04927380

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$290.05/ca

Specifications

Dimensions

  • Hex Key Size
    3/16in
  • Length  
    3-1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    M12x1.75 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 7991
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Partially Threaded
  • Head Style
    90 Degree Flat
  • Material
    Alloy Steel
  • Material Grade
    Grade 12.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse

Overview

Mfr description
04927380 04927380 12MX.80X1.75 MET DIN79
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought