Motion
04995221
M2.5x0.45 Metric Coarse, 8mm Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11726914
MFR #04995221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45 Metric Coarse, 8mm Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11726914
MFR #04995221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04995221 04995221 M2.5X8 A2 18-8 SS SLOT
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M2.5x0.45
  • Length
    8.00 mm
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 85
  • Head Type
    Pan
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8, A2
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought