Motion
05086533
#4-40 UNC, 7/8" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 0.05" Key
MI ITEM #11727024
MFR #05086533
List Price$0.73/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC, 7/8" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 0.05" Key
MI ITEM #11727024
MFR #05086533

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/ca for your price

Overview

Mfr description
05086533 05086533 4-40X7/8 CUP POINT SOC
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Hex Key Size
    0.0500 in
  • Length
    7/8 in
  • Length Measurement Type
    Overall Length
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Cup
  • Thread Size
    #4-40 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought