1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05517180
Pipe Fitting - 1 in Pipe Size
MI ITEM #
11727586
MFR #
05517180
List Price
$3.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 05517180
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05517180
Pipe Fitting - 1 in Pipe Size
MI ITEM #
11727586
MFR #
05517180
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$3.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05517180 05517180 1X3 BLK SCH 80 SMLS PI
Specifications
Pipe Size
1 in
Schedule
80
Length
3 in
Style
Threaded
Overall Length
3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought