Motion
05530167
#0-80 UNF, 1/4" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 0.028" Key
MI ITEM #11727724
MFR #05530167
List Price$1.03/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0-80 UNF, 1/4" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 0.028" Key
MI ITEM #11727724
MFR #05530167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.03/ca for your price

Overview

Mfr description
05530167 05530167 0-80X1/4 ALLOY CUP PT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Point Type
    Cup
  • Hex Key Size
    0.0280 in
  • Thread Size
    #0-80 in
  • Length Measurement Type
    Overall Length
  • Length
    1/4 in
  • Drive Type
    Hex Socket
  • Material Grade
    8
  • Material
    Alloy Steel
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought