Motion
05692207
3/8-24 UNF Hex Socket Cap Screw;18-8 Stainless Steel, 2" Length Under Head
MI ITEM #11728476
MFR #05692207
List Price$2.85/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Hex Socket Cap Screw;18-8 Stainless Steel, 2" Length Under Head
MI ITEM #11728476
MFR #05692207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.85/ca for your price

Overview

Mfr description
05692207 05692207 3/8-24 X 2 SHCS 18-8 S
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Thread Size
    M8x1.25 mm
  • Hex Key Size
    5/32in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text