Motion
05724224
3/8-16 UNC Grade C Hex Lock Nut with Distorted Thread - 9/16" Width Across Flats, 21/64" High, Cadmium Clear-Plated Finish
MI ITEM #11728564
MFR #05724224
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Grade C Hex Lock Nut with Distorted Thread - 9/16" Width Across Flats, 21/64" High, Cadmium Clear-Plated Finish
MI ITEM #11728564
MFR #05724224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
05724224 05724224 3/8-16 GR C ST LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    3/8-16
  • Finish Coating
    Cadmium Clear -Plated
  • Height
    21/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade C
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    9/16 in
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text