Motion
05724273
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 3/4-10
MI ITEM #11728569
MFR #05724273
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 3/4-10
MI ITEM #11728569
MFR #05724273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
05724273 05724273 3/4-10 GR C ST LOCKNUT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    3/4-10
  • Finish Coating
    Cadmium Clear -Plated
  • System of Measurement
    Imperial
  • Height
    21/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade C
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-1/8 in
  • Locking Type
    Distorted Thread
  • Fastener Standard
    UNC
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text