Motion
05724604
1/4" Screw, Grade 8 Steel SAE Flat Washer 9/32" ID x 5/8" OD, 1/16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11728578
MFR #05724604
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Grade 8 Steel SAE Flat Washer 9/32" ID x 5/8" OD, 1/16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11728578
MFR #05724604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
05724604 05724604 1/4"SAE FLAT WASHER GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    1/16 in
  • Type
    SAE
  • Screw Size
    1/4
  • Outside Diameter
    5/8 in
  • Material Grade
    Grade 8
  • Inside Diameter
    9/32 in
  • Maximum Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought