Motion
05724638
7/16" Screw, Grade 8 Steel SAE Flat Washer 15/32" ID x 59/64" OD, 1/16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11728581
MFR #05724638
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Grade 8 Steel SAE Flat Washer 15/32" ID x 59/64" OD, 1/16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11728581
MFR #05724638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
05724638 05724638 7/16"SAE ZYP FLAT WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    1/16 in
  • Type
    SAE
  • Screw Size
    7/16
  • Outside Diameter
    59/64 in
  • Material Grade
    Grade 8
  • Inside Diameter
    15/32 in
  • Maximum Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text