Motion
05724810
Split Lock Washer - 0.3140 in ID, 0.5830 in OD, 0.0780 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11728587
MFR #05724810
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3140 in ID, 0.5830 in OD, 0.0780 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11728587
MFR #05724810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
05724810 05724810 5/16" HEAT TREAT GR 8
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.0780 in
  • Maximum Inside Diameter
    0.3220 in
  • Maximum Outside Diameter
    0.5830 in
  • Maximum Thickness
    0.1720 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3140 in
  • Minimum Outside Diameter
    0.7790in
  • Screw Size
    5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text