Motion
05724851
Split Lock Washer - 0.5640 in ID, 0.9650 in OD, 0.1410 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11728590
MFR #05724851
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5640 in ID, 0.9650 in OD, 0.1410 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11728590
MFR #05724851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
05724851 05724851 9/16" HEAT TREAT SPLIT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1410 in
  • Maximum Inside Diameter
    0.5740 in
  • Maximum Outside Diameter
    0.9650 in
  • Maximum Thickness
    0.1560 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5640 in
  • Minimum Outside Diameter
    0.6830in
  • Screw Size
    9/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought