Motion
05724877
Split Lock Washer - 0.7530 in ID, 1.2650 in OD, 0.1880 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11728592
MFR #05724877
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.7530 in ID, 1.2650 in OD, 0.1880 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11728592
MFR #05724877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
05724877 05724877 3/4" HEAT TREAT GR 8 Z
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1880 in
  • Maximum Inside Diameter
    0.7660 in
  • Maximum Outside Diameter
    1.2650 in
  • Maximum Thickness
    0.1400 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.7530 in
  • Minimum Outside Diameter
    0.5860in
  • Screw Size
    3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text