Motion
05724885
Split Lock Washer - 0.8780 in ID, 1.4590 in OD, 0.2190 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11728593
MFR #05724885
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.8780 in ID, 1.4590 in OD, 0.2190 in Thickness, Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11728593
MFR #05724885

Mfr description
05724885 05724885 7/8" HEAT TREAT GR 8 Z
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.8940 in
  • Maximum Outside Diameter
    1.4590 in
  • Maximum Thickness
    0.2190 in
  • Minimum Inside Diameter
    0.8780 in
  • Screw Size
    7/8
  • Thickness
    0.2190 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)