Motion
05864772
3 x 1/16, 3/8" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 25,000 Max RPM, Use with Die Grinders
MI ITEM #11728656
MFR #05864772
List Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 1/16, 3/8" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 25,000 Max RPM, Use with Die Grinders
MI ITEM #11728656
MFR #05864772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.30/each for your price

Overview

Mfr description
05864772 05864772 3X1/16X3/8 A46T REINFO
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    25,000
  • Tool Comp
    Die Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text