Motion
05865407
14 x 1/8, 1" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 4,365 Max RPM, Use with Stationary Tools
MI ITEM #11728667
MFR #05865407
List Price$38.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 x 1/8, 1" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 4,365 Max RPM, Use with Stationary Tools
MI ITEM #11728667
MFR #05865407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.35/each for your price

Overview

Mfr description
05865407 05865407 14 X 1/8 X 1 USA REINF
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Very Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    4,365
  • Tool Comp
    Stationary Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text