Overview
Mfr description
05957972 05957972 1/4-20X5-1/2" GR 5 ZP
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings
Specifications
- Length Measurement TypeLength Under Head
- Length5-1/2 in
- Thread Size1/4-20
- Thread StandardUNC
- Neck TypeStandard Square
- MaterialSteel
- GradeGrade 5
- Finish CoatingZinc-Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data