1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
05988647
0.024 Inch Thick x 24 Inch Wide x 36 Inch Long, 304 Stainless Steel Sheet, Cold Rolled, Bright Finish, #2B
MI ITEM #
11728705
MFR #
05988647
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 05988647
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
05988647
0.024 Inch Thick x 24 Inch Wide x 36 Inch Long, 304 Stainless Steel Sheet, Cold Rolled, Bright Finish, #2B
MI ITEM #
11728705
MFR #
05988647
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05988647 05988647 0.024X24"X36" 2B FINSH
Specifications
Finish Coating
Cold-Rolled, Bright Finish (#2B)
Length
36 in
Stainless Steel Type
304
Thickness
0.0240 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data