Motion
06021018
3/32" Diam x 1/4" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 1,800 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11728862
MFR #06021018
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Diam x 1/4" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 1,800 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11728862
MFR #06021018

Mfr description
06021018 06021018 3/32 X 1/4 DOWEL PINS
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Breaking Strength
    1800.00
  • Pin Diameter
    3/32 in
  • Pin Length
    1/4 in

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Grade
    Grade 8
  • Hardness
    C 50-58
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)