Motion
06021034
3/32" Diam x 3/8" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 1,800 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11728864
MFR #06021034
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Diam x 3/8" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 1,800 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11728864
MFR #06021034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
06021034 06021034 3/32 X 3/8 DOWEL PINS
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Breaking Strength
    1800.00
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Hardness
    C 50-58
  • Grade
    Grade 8
  • Pin Diameter
    3/32 in
  • Pin Length
    3/8 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text