Motion
06022107
1/8" Diam x 1" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 3,200 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11728874
MFR #06022107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam x 1" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 3,200 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11728874
MFR #06022107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06022107 06022107 1/8X1" +.0002 ALLOY DO
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Breaking Strength
    3200.00
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Hardness
    C 50-58
  • Grade
    Grade 8
  • Pin Diameter
    1/8 in
  • Pin Length
    1 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text