Motion
06024202
1/4" Diam x 2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 12,800 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11728896
MFR #06024202
List Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam x 2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 12,800 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11728896
MFR #06024202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/each for your price

Overview

Mfr description
06024202 06024202 1/4X2" +.0002 ALLOY DO
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Breaking Strength
    12800.00
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Grade
    Grade 8
  • Hardness
    C 50-58
  • Material
    Alloy Steel
  • Pin Diameter
    1/4 in
  • Pin Length
    2 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text