Motion
06029409
5/8" Diam x 4" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 79,800 Lb Breaking Strength, 1 Beveled & 1 Rounded End
Mi Item #11728950
MFR #06029409
Price$18.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam x 4" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - C 50-58 Hardness, 79,800 Lb Breaking Strength, 1 Beveled & 1 Rounded End
Mi Item #11728950
MFR #06029409

Mfr description
06029409 06029409 5/8X4" +.0002 ALLOY DO
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.78/each

Specifications

Dimensions

  • Breaking Strength
    79800.00
  • Pin Diameter
    5/8 in
  • Pin Length
    4 in

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Grade
    Grade 8
  • Hardness
    C 50-58
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)