Motion
06056840
Threaded Rod - Alloy Steel Material, Right Hand, 1-8 Thread size, 3 ft Length
MI ITEM #11728992
MFR #06056840
List Price$90.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod - Alloy Steel Material, Right Hand, 1-8 Thread size, 3 ft Length
MI ITEM #11728992
MFR #06056840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$90.83/each for your price

Overview

Mfr description
06056840 06056840 1-8 3 FT.ALLOY ST.THRE
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Length
    3 ft
  • Thread Size
    1-8
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    1 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Material Specification
    B7
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text