Motion
06060727
Keystock - Key Stock, 0.5000 in Thickness, 0.7500 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11728997
MFR #06060727
Price$210.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Key Stock, 0.5000 in Thickness, 0.7500 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11728997
MFR #06060727

Mfr description
06060727 06060727 1/2 X 3/4 X 36"TOOLSTL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.10/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    0.5000 in
  • Width
    0.7500 in

Details

  • Finish
    Mill
  • Finish Coating
    Mill
  • Height Tolerance
    ±0.0010 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0015 in
  • Type
    Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)