1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06061568
36" Long x 7/8" High x 7/8" Wide, Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #
11729000
MFR #
06061568
List Price
$431.58
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Value Collection 06061568
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06061568
36" Long x 7/8" High x 7/8" Wide, Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #
11729000
MFR #
06061568
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$431.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06061568 06061568 7/8SQ W1 TOOLSTL 3'LG
Specifications
Material
Tool Steel
Type
Key Stock
Length
36 in
Height Tolerance
±0.0010 in
Square Tolerance
± 0.0015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought