1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06061642
36" Long x 1" High x 1" Wide, Key Stock - W-1 (Water Hardening) Tool Steel
Mi Item #
11729001
MFR #
06061642
Price
$563.85
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Value Collection 06061642
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06061642
36" Long x 1" High x 1" Wide, Key Stock - W-1 (Water Hardening) Tool Steel
Mi Item #
11729001
MFR #
06061642
Mfr description
06061642 06061642 1SQ W1 TOOL STL 3'LG C
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$563
.85
/each
Add to Cart
Specifications
Dimensions
Length
36 in
Details
Height Tolerance
±0.0010 in
Material
Tool Steel
Square Tolerance
± 0.0015 in
Type
Key Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items