Motion
06224141
1/4-28 UNF Hex Socket Cap Screw;Alloy Steel, Zinc-Plated, Fully Threaded, 5/8" Length Under Head
MI ITEM #11729448
MFR #06224141
Price$0.58/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Hex Socket Cap Screw;Alloy Steel, Zinc-Plated, Fully Threaded, 5/8" Length Under Head
MI ITEM #11729448
MFR #06224141

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.58/ca

Specifications

Dimensions

  • Hex Key Size
    3/16in
  • Length  
    5/16 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M24x3.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASTM B695
  • Finish Coating
    Zinc-Plated
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Thread Standard
    UNF

Overview

Mfr description
06224141 06224141 1/4-28 X 5/8 ALLOY SOC
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought