Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"18 Inch Long x 5/8 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.062 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11729870
MFR #06308068

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06308068 06308068 1/8 X 5/8 X 18 OVERSIZ

Specifications

  • Thickness
    1/8 in
  • Width
    5/8 in
  • Length
    18 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    + .062 in
  • Square Tolerance
    + 0.010 in - 0.015 in
  • Thickness Tolerance
    + 0.010 in - 0.015 in
  • Width Tolerance
    + 0.010 in - 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought