Motion
06341762
M1.6x0.35 Metric Coarse Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
Mi Item #11730016
MFR #06341762
Price$0.80/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1.6x0.35 Metric Coarse Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
Mi Item #11730016
MFR #06341762

Mfr description
06341762 06341762 M1.6X12 A2 18-8 SS SOC
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/ca

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Length  
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M16x2.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 912
  • Finish Coating
    Uncoated
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)