1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06360069
4 Inch Diameter, 1/2 Inch Thick, Plastic Disc White, PTFE Virgin
MI ITEM #
11730065
MFR #
06360069
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Value Collection 06360069
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06360069
4 Inch Diameter, 1/2 Inch Thick, Plastic Disc White, PTFE Virgin
MI ITEM #
11730065
MFR #
06360069
Mfr description
06360069 06360069 4" DIA X 1/2" THK PTFE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
4 in
Thickness
1/2 in
Details
Color
White
Material
PTFE (Virgin)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items