1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Value Collection 06360093
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06360093
4 Inch Diameter, 2 Inch Thick, Plastic Disc White, PTFE Virgin
MI ITEM #
11730068
MFR #
06360093
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06360093 06360093 4" DIA X 2" THK PTFE D
Specifications
Material
PTFE (Virgin)
Diameter
4 in
Color
White
Thickness
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data