Motion
06382428
M3x0.50 Metric Coarse Hex Socket 90° Flat Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
Mi Item #11730082
MFR #06382428
Price$0.10/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse Hex Socket 90° Flat Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
Mi Item #11730082
MFR #06382428

Mfr description
06382428 06382428 M3X6 A2 18-8 SS FLAT H
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/ca

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Length  
    7/8 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    M16x2.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 7991
  • Finish Coating
    Uncoated
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    90 Degree Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)