Motion
06632376
M5x0.80 Metric Coarse Hex Socket Button Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
Mi Item #11730464
MFR #06632376
Price$0.65/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 Metric Coarse Hex Socket Button Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
Mi Item #11730464
MFR #06632376

Mfr description
06632376 06632376 M5X8 A2 18-8 SS BUTTON
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.65/ca

Specifications

Dimensions

  • Hex Key Size
    1/8in
  • Length  
    1 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M3x0.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ISO 7380
  • Finish Coating
    Uncoated
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)