Motion
06706915
1/4-20 UNC 3-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11730494
MFR #06706915
Price$53.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 3-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11730494
MFR #06706915

Mfr description
06706915 06706915 1/4-20X3-1/2 GR2 ZINC
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.78/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)