Motion
06766497
#6-32 UNC, 3/8" OAL Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Uncoated, Bonded Sealing
Mi Item #11730540
MFR #06766497
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 3/8" OAL Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Uncoated, Bonded Sealing
Mi Item #11730540
MFR #06766497

Mfr description
06766497 06766497 6-32X3/8 18-8SS 10/PK
  • Bonded sealing washers seal out liquid, gas, air, oil and other contaminants
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #1
  • Thread Size
    #6-32

Details

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Bonded Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)