Motion
06841217
O-Ring - 1.0630 in - 1-1/16 in ID, 1.2500 in - 1-1/4 in OD, 70, Silicone Material
MI ITEM #11731033
MFR #06841217
List Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.0630 in - 1-1/16 in ID, 1.2500 in - 1-1/4 in OD, 70, Silicone Material
MI ITEM #11731033
MFR #06841217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.88/each for your price

Overview

Mfr description
06841217 06841217 -121 50/PK SILICONE O-
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    Silicone
  • Cross Section Shape
    Round
  • Dash Number
    121
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought