Motion
06841266
O-Ring - 1.3750 in - 1-3/8 in ID, 1.5630 in - 1-9/16 in OD, 70, Silicone Material
Mi Item #11731038
MFR #06841266
Price$17.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.3750 in - 1-3/8 in ID, 1.5630 in - 1-9/16 in OD, 70, Silicone Material
Mi Item #11731038
MFR #06841266

Mfr description
06841266 06841266 -126 25/PK SILICONE O-
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.64/each

Specifications

Dimensions

  • Inside Diameter  
    1.3750 in - 1-3/8 in
  • Outside Diameter  
    1.5630 in - 1-9/16 in
  • Thickness
    3/32 in

Details

  • Color
    White
  • Cross Section Shape
    Round
  • Dash Number
    126
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    Silicone
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)