Motion
06878086
Keystock - Keyway Maintenance Kit
MI ITEM #11731082
MFR #06878086
List Price$191.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Keyway Maintenance Kit
MI ITEM #11731082
MFR #06878086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$191.55/each for your price

Overview

Mfr description
06878086 06878086 KEYWAY ASST. MAINTENAN

Specifications

  • Type
    Keyway Maintenance Kit
  • Number Of Pieces
    58
  • Maximum Length
    1-1/2
  • Max Size
    1/2 x 1/2
  • Minimum Length
    3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought